Afc 1504g60-04 12-2 Hcf-90 Rd We Gn

Item #: 0848957

Cat #: 1504G60-04

UPC: 077680150998

Company wide:
0 in stock
Documents & Guides
Afc 1504g60-04 12-2 Hcf-90 Rd

Overview

Afc 1504g60-04 12-2 Hcf-90 Rd

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680150998, 1504G60-04, SPF1504G6004

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600