Liquidtight Connector, 45 Degree, 1", Non-Metallic

Item #: 0848918

Cat #: LT-543

UPC: 785991164466

$ 57.49 EA
Company wide:
35 in stock
Liquidtight Connector, 45 Degree, 1 Inch Diameter, Non-Metallic

Overview

Liquidtight Connector, 45 Degree, 1 Inch Diameter, Non-Metallic

ABB's Industrial grade liquid-tight flexible metal conduit fittings, designed for use with Steel City liquid-tight conduit. Typically used in industrial, commercial construction and infrastructure applications.

Also known as: 785991164466, LT-543, THBLT543

Specifications

Diameter: 1 in
Material: Non-Metallic
Diameter: 1 in
Material: Non-Metallic