Eaton M22 modular pushbutton

Item #: 0848916

Cat #: M22S-DL-R-K11-R

UPC: 786685274232

$ 69.18 EA
Company wide:
0 in stock
Eaton M22 modular pushbutton, Complete Device, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Black, Button: Red, 1NO-1NC, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc

Overview

Eaton M22 modular pushbutton, Complete Device, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Black, Button: Red, 1NO-1NC, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685274232, M22S-DL-R-K11-R, CUTM22SDLRK11R

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Pushbutton
Size: 22.5 mm
Type: Pushbutton
Family / Style: M22