1
more

Liquidtight Connector, Straight, 1", Non-Metallic
Item #: 0848847
Cat #: LT 503
UPC: 785991055450
$ 27.60 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Connector, Straight, Diameter 1 Inch, Non-Metallic, For Use With Non-Metallic Conduit
Overview
Liquidtight Connector, Straight, Diameter 1 Inch, Non-Metallic, For Use With Non-Metallic Conduit
Ideal for light industrial and commercial installations, this 90-degree liquidtight connector helps route nonmetallic conduit into enclosures while protecting connections in wet, oily, and outdoor environments. Its UV-resistant nonmetallic construction offers reliable durability, and the angled design makes it a practical choice where space is limited.
Also known as: 785991055450, LT 503, THBLT503
Specifications
| Diameter: | 1 in |
| Color: | Gray |
| Material: | Non-Metallic |
| Diameter: | 1 in |
| Material: | Non-Metallic |
| Color: | Gray |