5 Wire Rly 277v Thd Mnt

Item #: 0848821

Cat #: WST12-20

UPC: 078477532898

$ 120.87 EA
Company wide:
0 in stock
Documents & Guides
5 Wire Rly 277v Thd MntLEV WST12-20 5W RLY 277V

Overview

5 Wire Rly 277v Thd MntLEV WST12-20 5W RLY 277V

LevNet RF Threaded Mount 5-Wire 3200 Relay Receiver, 277VAC

Also known as: 078477532898, WST12-20, LEVWST1220

Specifications

Type: Line Voltage Relay Receiver
Type: Line Voltage Relay Receiver