3-1/2" Kwk-Fit® EMT, Compression, Steel, 10' Length

Item #: 0848796

Cat #: 312EKFCOMPRESSION

UPC: 091111150456

Company wide:
0 in stock
Documents & Guides
Kwk-Fit® EMT, 3-1/2 Inch, 10 Foot Length, Built-In Compression Coupling

Overview

Kwk-Fit® EMT, 3-1/2 Inch, 10 Foot Length, Built-In Compression Coupling
Also known as: 091111150456, 312EKFCOMPRESSION

Specifications

Type: Compression
Diameter: 3 1/2 in
Material: Steel
Length: 10 ft
Type: Compression
Material: Steel
Diameter: 3 1/2 in
Length: 10 ft