1-1/4" Kwk-Fit® EMT, Compression, Steel, 10' Length

Item #: 0848794

Cat #: 114EKFCOMPRESSION

UPC: 091111150494

Company wide:
0 in stock
Documents & Guides
Kwk-Fit® EMT, 1-1/4 Inch, 10 Foot Length, Built-In Compression Coupling

Overview

Kwk-Fit® EMT, 1-1/4 Inch, 10 Foot Length, Built-In Compression Coupling
Also known as: 091111150494, 114EKFCOMPRESSION

Specifications

Diameter: 1 1/4 in
Type: Compression
Material: Steel
Length: 10 ft
Diameter: 1 1/4 in
Material: Steel
Type: Compression
Length: 10 ft