Miniature Non-IC Housing, Air-Tight, 4", 50W, 120V

Item #: 0848763
Cat #: BL450WM120AT
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Miniature Low Voltage Noise-Free Non-IC Housing, Air-Tight, 50 Watt, 120 Volt, Diameter: 4 inch, Ballast: Magnetic

Overview

Miniature Low Voltage Noise-Free Non-IC Housing, Air-Tight, 50 Watt, 120 Volt, Diameter: 4 inch, Ballast: Magnetic
Also known as: BL450WM120AT, ETEBL450WM120AT

Specifications

Volts AC: 120
Wattage: 50
Diameter: 4 in
Volts AC: 120
Diameter: 4 in
Wattage: 50

Customer Reviews

No reviews for this product
(0)