Breaker, Molded Case, 15A, 3P, 600V, HMCP

Item #: 0848760

Cat #: HMCP015E0CBP10

UPC: 786679856208

$ 1422.39 EA
Company wide:
0 in stock
15 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 15A, 45-150A magnetic trip ***MUST BE ORDERED IN QTY'S OF 10***

Overview

15 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 15A, 45-150A magnetic trip ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786679856208, HMCP015E0CBP10, CUTHMCP015E0CBP10

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15