LED Task Light With Laser Pointer

Item #: 0848748

Cat #: L1407SW

UPC: 090529621947

$ 10.77 EA
Company wide:
0 in stock
Documents & Guides
Task Light With Laser Pointer, Magnetic Base, Bulb Type: LED, Body Color: Black, Light Color: White, Lamp Life: 10 000 Hours, Power Requirements: AAA Batteries

Overview

Task Light With Laser Pointer, Magnetic Base, Bulb Type: LED, Body Color: Black, Light Color: White, Lamp Life: 10 000 Hours, Power Requirements: AAA Batteries

CCI® new LED Cordless task lights are ideal for putting ultra-portable light where electrical outlets are not readily available. They are suitable for nearly any task in tight spaces. These versatile lights emit 32 Lumens (7 W equivalent) from 24 super bright 50000 hr rated LED's that last up to 30 years. AAA batteries, included, provide 6 hr of run-time. This task light offers 16 LED's for wider area lighting; 8 LED's for a directional spotlight and a laser pointer for jobsite accuracy.

Also known as: 090529621947, L1407SW, SWCL1407SW

Specifications

Color: Black
Color: Black