Deep Strut, 3-1/4" x 1 5/8" Wide x 20' Long, Slotted Holes, Steel

Item #: 0848737

Cat #: B11SH-240GLV

UPC: 781011202354

$ 15.75 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, 3-1/4"x 1 5/8" Wide, 9/16" x 1 1/8" Slotted Holes, Pre-Galvanized Steel, 20 Foot Lenth

Overview

Deep Strut, 3-1/4"x 1 5/8" Wide, 9/16" x 1 1/8" Slotted Holes, Pre-Galvanized Steel, 20 Foot Lenth

Unistrut channel is commonly used to support heating, ventilation, and air conditioning systems. It is strong enough to hold the weight of ductwork and can be easily adjusted to accommodate changing needs.

Also known as: 781011202354, B11SH-240GLV, BLIB11SH240GLV

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in