Fiber Optic Patch Cord

Item #: 0848714

Cat #: 5LDLC-M03

UPC: 078477261170

$ 30.57 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 50, Connectors: LC/LC, Length: 9.843 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 50, Connectors: LC/LC, Length: 9.843 ft.

Fiber Patch Cord, 50/125 Laser Optimized Mulimode, Duplex, LC to LC, 3 Meters

Also known as: 078477261170, 5LDLC-M03, LEV5LDLCM03

Specifications

Material: Fiber
Length: 3 m
Jacket: Riser
Material: Fiber
Jacket: Riser
Length: 3 m