2-Piece Cable Tie & Edge Clip, 50lb, 8", Black, 100/PK

Item #: 0848705

Cat #: 156-00589

UPC: 089306319603

$ 0.83 EA
Company wide:
2,100 in stock
Documents & Guides
2-Piece Cable Tie & Edge Clip, 8 Inch Long, EC5A, 1–3 Millimeter Panel, 50 Pound, Black, 100/PK

Overview

2-Piece Cable Tie & Edge Clip, 8 Inch Long, EC5A, 1–3 Millimeter Panel, 50 Pound, Black, 100/PK

HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mounting hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.

Also known as: 089306319603, 156-00589, TYN15600589, solar zip with clip2

Features & Benefits

  • Edge Clip applies easily to plastic and metal sheets without the need for a mounting hole
  • Edge Clip provides low insertion force and high extraction force ideal for assembly environments

Specifications

Width: 0.180 in
Color: Black
Length: 8 in
Material: Nylon
Width: 0.180 in
Length: 8 in
Color: Black
Material: Nylon