Disconnect Enclosure w Clamps, Type 4X, 24x25x8
Item #: 0848681
Cat #: A24HS2508SS6LP
UPC: 783510643904
$ 5479.64 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Enclosure with Clamps, Type 4X, Material: Stainless Steel, Dimensions: 24" x 25.4" x 8"
Overview
Disconnect Enclosure with Clamps, Type 4X, Material: Stainless Steel, Dimensions: 24" x 25.4" x 8"
For disconnect applications in which a clamp-secured door is preferred, this enclosure features clamps on three sides to keep liquids and contaminants from entering and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosure: 1. Bracket welded to door for attaching disconnect door catch (interlock) 2. Instructions to locate and install disconnect switches, circuit breakers and operating mechanisms.
Also known as: 783510643904, A24HS2508SS6LP, HOFA24HS2508SS6LP
Features & Benefits
- Seams continuously welded and ground smooth
- External mounting brackets
- External-formed flange around all sides of enclosure opening
- Stainless steel door clamps on three sides of door
- Door removed by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Seamless foam-in-place gasket
- Collar studs provided for mounting optional panels
- Holes provided in body for mounting disconnect operating handle and operating mechanism
- Bonding provision on door; ground stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Depth: | 8 in |
| Height: | 24 in |
| Width: | 25.380 in |
| Material: | Stainless Steel 316L |
| Finish: | Brushed #4 |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Height: | 24 in |
| Material: | Stainless Steel 316L |
| Standards: | Build America Buy America Compliant |
| Depth: | 8 in |
| Width: | 25.380 in |
| Finish: | Brushed #4 |