STR BLD GG PLUG 3W 30A/125V

Item #: 0848646

Cat #: D0531

UPC: 785007121971

$ 132.68 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Gator GripPlug, 2pole 3wire 30amp 125volt Grounding, Yellow

Overview

Straight Blade Gator GripPlug, 2pole 3wire 30amp 125volt Grounding, Yellow
Also known as: 785007121971, D0531, PASD0531

Specifications

Type: Grounding, Industrial Grade, Plug, Straight Blade Plug
Volts AC: 120
Amps: 30
Material: Nylon
NEMA Configuration: 5-30P
Color: Yellow
Type: Grounding, Industrial Grade, Plug, Straight Blade Plug
Amps: 30
NEMA Configuration: 5-30P
Volts AC: 120
Material: Nylon
Color: Yellow