STR BLD GG CONN 3W 30A/125V

Item #: 0848643

Cat #: D0533

UPC: 785007121988

$ 181.09 EA
Company wide:
5 in stock
Documents & Guides
Straight Blade Connector, 2pole 3wire 30amp 125volt Grounding, Yellow

Overview

Straight Blade Connector, 2pole 3wire 30amp 125volt Grounding, Yellow
Also known as: 785007121988, D0533, PASD0533

Specifications

Type: Connector, Straight Blade
Amps: 30
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-30R
Color: Yellow
Type: Connector, Straight Blade
Volts AC: 125
NEMA Configuration: 5-30R
Amps: 30
Material: Nylon
Color: Yellow