Liquidtight Connector, 45 Degree, 1", Steel

Item #: 0848614

Cat #: LT4100M

UPC: 786210450469

$ 137.03 EA
Company wide:
0 in stock
Liquidtight Connector With Nylon Insert, 45 Degree, 1 Diameter, Steel

Overview

Liquidtight Connector With Nylon Insert, 45 Degree, 1 Diameter, Steel

T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub.

Also known as: 786210450469, LT4100M, THBLT4100M

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel