120V AC CO Alarm w/sealed lithium re-chargable battery - Low Profile

Item #: 0848610

Cat #: 21007426

UPC: 047871074266

Company wide:
0 in stock
Documents & Guides
Power Source:120VAC, 60HZ, 60mA, Sensor:Electrochemical, Audio Alarm:85dB at 10ft, Temperature Range:40F (4.4C) to 100F (37.8C), Humidity Range:up to 85 PCT relative humidity (RH), Size:4.83INx 4.76INx 1.49IN, Weight:.62lbs with battery, Wiring:Quick conn

Overview

Power Source:120VAC, 60HZ, 60mA, Sensor:Electrochemical, Audio Alarm:85dB at 10ft, Temperature Range:40F (4.4C) to 100F (37.8C), Humidity Range:up to 85 PCT relative humidity (RH), Size:4.83INx 4.76INx 1.49IN, Weight:.62lbs with battery, Wiring:Quick conn
Also known as: 047871074266, 21007426, KID21007426

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Volts AC: 120
Color: White
Mounting: Surface