PROX, INDUCTIVE, 18MM, 5MM RANGE, AC/DC, 3 PIN MINI QD

Item #: 0848586

Cat #: SMBAMSQ60IP

UPC:

Company wide:
0 in stock
Documents & Guides
PROX, INDUCTIVE, 18MM, 5MM RANGE, AC/DC, 3 PIN MINI QD

Overview

PROX, INDUCTIVE, 18MM, 5MM RANGE, AC/DC, 3 PIN MINI QD
Also known as: SMBAMSQ60IP, BANSMBAMSQ60IP

Specifications

No Specifications Available