Meter socket, 200A

Item #: 0848585

Cat #: 1009424CH

UPC: 782116830596

$ 158.51 EA
Company wide:
0 in stock
Documents & Guides
Eaton meter socket, 2 in knockout in back endwall, Residential service, 200A, Overhead/underground, 3-5/16 in hub cover plate, #8-350 kcmil, Four-jaw, Single-phase, #8-350 kcmil, Sockets:1, Three-wire, Ring, 600V, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton meter socket, 2 in knockout in back endwall, Residential service, 200A, Overhead/underground, 3-5/16 in hub cover plate, #8-350 kcmil, Four-jaw, Single-phase, #8-350 kcmil, Sockets:1, Three-wire, Ring, 600V, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's line of single position, self-contained meter sockets house the utilities electrical watthour meters in residential and commercial buildings. Choose from the widest range of utility approved sockets in the industry, including 100-320A units and designs such as ring less, bypass, and more.

Also known as: 782116830596, 1009424CH, CUT1009424CH

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1