High-Temp Cable Tie, 7.9", 50lb Tensile, ETFE, Blue

Item #: 0848583

Cat #: 111-00732

UPC: 089306327677

$ 2.07 EA
Company wide:
200 in stock
Documents & Guides
High-Temp Cable Tie, 7.9" Long, 50lb Tensile Strength, ETFE, Blue

Overview

High-Temp Cable Tie, 7.9" Long, 50lb Tensile Strength, ETFE, Blue

ETFE ties provide excellent protection against radiation, ultraviolet light, and a wide range of chemicals. They are also rated for low outgassing applications. HellermannTyton's ETFE ties come in a standard color of blue for easy identification. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306327677, 111-00732, TYN11100732

Specifications

Color: Blue
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.900 in
Material: ETFE
Package Type: Bag
Color: Blue
Weight Capacity: 50 lbs
Material: ETFE
Width: 0.190 in
Length: 7.900 in
Package Type: Bag