CFL13/41/GU24

Item #: 0848555

Cat #: HLO46526

UPC: 807154465262

$ 7.72 EA
Company wide:
0 in stock
Documents & Guides
CFL13/41/Gu24 46526 13W Spiral 4100K Gu24 Prolume *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

CFL13/41/Gu24 46526 13W Spiral 4100K Gu24 Prolume *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 807154465262, HLO46526, HCO46526

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Light Technology: LED
Base: 2-Pin (GU24)
Color Temperature: 4100 (Cool White)
Light Technology: LED
Wattage: 13
Base: 2-Pin (GU24)