Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount

Item #: 0848511

Cat #: CHSPT2ULTRA

UPC: 786685436883

$ 349.96 EA
Company wide:
504 in stock
Surge Protection Device, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 108 kA, NEMA 4, Panel Mount

Overview

Surge Protection Device, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 108 kA, NEMA 4, Panel Mount

Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786685436883, CHSPT2ULTRA, CUTCHSPT2ULTRA, Whole house surge, 108ka, Tvss

Specifications

Mounting: Panel
Family / Style: CH
Poles: 2
Volts AC: 120, 240
Phase: 1
IP/NEMA Rating: NEMA 4
Interrupt Rating AC: 108 kA
Mounting: Panel
Poles: 2
Phase: 1
Interrupt Rating AC: 108 kA
Family / Style: CH
Volts AC: 120, 240
IP/NEMA Rating: NEMA 4