Has Been Replaced By Eaton CHSPT2SURGE

Item #: 0848510

Cat #: CHSPT2MICRO

UPC: 786685436869

Company wide:
0 in stock
Surge Protection Device, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 36 kA, NEMA 4, Panel Mount. Has Been Replaced By Eaton CHSPT2SURGE - Item #166898.

Overview

Surge Protection Device, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 36 kA, NEMA 4, Panel Mount. Has Been Replaced By Eaton CHSPT2SURGE - Item #166898.
Also known as: 786685436869, CHSPT2MICRO, CUTCHSPT2MICRO

Specifications

Mounting: Panel
Family / Style: CH
Volts AC: 120, 240
IP/NEMA Rating: NEMA 4
Interrupt Rating AC: 36 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 36 kA
Family / Style: CH
IP/NEMA Rating: NEMA 4