Liquidtight Cord Connector, Strain-Relief, 1", Zinc Die Cast

Item #: 0848489

Cat #: 2541

UPC: 786210025414

$ 42.85 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Cord Connector, Strain-Relief, 1 Inch, Cable Range: 0.250 - 0.375 Inch, Zinc Die Cast

Overview

Liquidtight Cord Connector, Strain-Relief, 1 Inch, Cable Range: 0.250 - 0.375 Inch, Zinc Die Cast

Ideal for installations such as robot manufacturers, packaging equipment, machine tool building and other industrial OEM and MRO applications.

Also known as: 786210025414, 2541, THB2541

Specifications

Diameter: 1 in
Diameter Range: 0.250 - 0.375 in
Material: Zinc Die Cast
Diameter: 1 in
Material: Zinc Die Cast
Diameter Range: 0.250 - 0.375 in