SMTL ENCL ACCESSORIES 10976

Item #: 0848466

Cat #: 88FLC

UPC: 784572109766

$ 13.04 EA
Company wide:
0 in stock

Overview

MLB 88FLC
Also known as: 784572109766, 88FLC, MLB88FLC

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel