Dimmer, Skylark, CFL/LED/Incandescent/Halogen, 150/600W

Item #: 0848460

Cat #: CTCL-153P-IV

UPC: 027557003698

$ 30.70 EA
Company wide:
11 in stock
Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Ivory.

Overview

Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Ivory.

Skylark Contour C.L Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in ivory. Designer Style, Gloss Wall Plate Finish, White

Also known as: 027557003698, CTCL-153P-IV, LUTCTCL153PIV

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 600, 150
Mounting: Surface
Color: Ivory
Volts AC: 120
Poles: 1