Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W

Item #: 0848457

Cat #: DVCL-153P-IV

UPC: 027557003032

$ 36.00 EA
Company wide:
140 in stock
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Color: Ivory

Overview

Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Color: Ivory

Diva C.L Dimmer - Gloss Finish, C.L/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in ivory And Down To Dim, 32 - 104 DEG F Operating Temperature, Designer Style, Gloss Wall Plate Finish,Black

Also known as: 027557003032, DVCL-153P-IV, LUTDVCL153PIV

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Family / Style: Diva
Light Technology: LED, Halogen
Dimmable: Yes
Wattage: 600, 150
Mounting: Surface
Color: Ivory
Light Technology: LED, Halogen
Volts AC: 120
Poles: 1
Family / Style: Diva
Dimmable: Yes