12 AWG THHN/THWN-2 Solid Copper, 2500 '

Item #: 0848378

Cat #: 12THHNCSOLGRAYEL25

UPC: 048243960927

$ 0.38 FT
Company wide:
20,000 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, Gray w/ Yellow stripee, 2500 foot Spool.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, Gray w/ Yellow stripee, 2500 foot Spool.

Solid THHN copper wire is a 600-volt building wire featuring a single, rigid soft-drawn copper conductor, tough PVC insulation, and a slippery nylon jacket. It is ideal for easy pushing into conduits, quick screw-terminal connections in residential branch circuits, and reliable commercial installations.

Also known as: 048243960927, 12THHNCSOLGRAYEL25

Specifications

Color: Gray/Yellow
Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Gray/Yellow
Gauge: 12 AWG
Material: Copper
Conductors: 1
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid