12 THHN/THWN-2 SOL TRC GRY/RED 2500

Item #: 0848376

Cat #: 12THHNCSOLGRARED25

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 THHN/THWN-2 SOL TRC GRY/RED 2500

Overview

12 THHN/THWN-2 SOL TRC GRY/RED 2500
Also known as: 12THHNCSOLGRARED25

Specifications

Color: Gray/Red
Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Gray/Red
Gauge: 12 AWG
Material: Copper
Conductors: 1
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid