PLATT logo

Item #: 0848375
Cat #: 10THHNCSOLWHIWRED
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
10THHNCSOLWHIWREDX2500

Overview

10THHNCSOLWHIWREDX2500
Also known as: 10THHNCSOLWHIWRED

Specifications

Gauge: 10
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White/Red
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10
Jacket: PVC
Color: White/Red
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)