Telecommunications Compression Lug, 2-Hole, 8 AWG, 3/8" Stud

Item #: 0848362

Cat #: BLU8D2TC38

UPC: 785037228473

$ 5.78 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 8 AWG, 3/8 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 8 AWG, 3/8 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037228473, BLU8D2TC38, PENBLU8D2TC38

Specifications

Material: Copper
Stud Size: 3/8 in
Allowable Gauge Range: 8
Material: Copper
Allowable Gauge Range: 8
Stud Size: 3/8 in