1" STR NM Conduit Fitting/LT FNMC Type B

Item #: 0848338

Cat #: LT100P-200

UPC: 786210894874

$ 40.90 EA
Company wide:
0 in stock
Documents & Guides
1 Inch Straight, Non-Metalic Conduit Fitting, for Liquidtight FNMC Type B, Meets Nema Ratings: 4, 4P, 6, 6P, 12 and 13, Weather Stablized Thermoplastic Material

Overview

1 Inch Straight, Non-Metalic Conduit Fitting, for Liquidtight FNMC Type B, Meets Nema Ratings: 4, 4P, 6, 6P, 12 and 13, Weather Stablized Thermoplastic Material

1 Inch Straight, Non-metalic Conduit Fitting, for Liquidtight FNMC Type B, Weather Stablized Thermoplastic Material, 200 Pieces

Also known as: 786210894874, LT100P-200, THBLT100P200

Specifications

Diameter: 1 in
Material: Thermoplastic
Diameter: 1 in
Material: Thermoplastic