1" GRAY STRAIGHT

Item #: 0848334

Cat #: LT100G

UPC: 034481152064

$ 13.10 EA
Company wide:
0 in stock
Documents & Guides
CAR LT100G 1" GRAY STRAIGHT

Overview

CAR LT100G 1" GRAY STRAIGHT
Also known as: 034481152064, LT100G, CARLT100G

Specifications

Diameter: 1 in
Diameter: 1 in