
$ 99.12 EA
Company wide:
13
in stock
Documents & Guides
Permaground Copper Grounding Grid, Main Conductor Range 500-250, Tap Range 2/0-1/0, Ground Rod Sizes 5/8 to 3/4in, Rebar Sizes #5-#6, UL, CSA
Overview
Permaground Copper Grounding Grid, Main Conductor Range 500-250, Tap Range 2/0-1/0, Ground Rod Sizes 5/8 to 3/4in, Rebar Sizes #5-#6, UL, CSA
The nVent ERICO PermaGround Compression Connectors, Figure 6-Crimps, are designed to join two grounding conductors or connect a grounding conductor to a grounding rod within a grounding system using a compression tool. Made from high-strength conductive copper, they provide a low-resistance connection that prevents corrosion, ensuring durability. With their range-taking capabilities, the Figure 6-Crimps are compatible with various conductors and ground rods. To guard against oxidation, the inner surface of the Figure 6-Crimps is prefilled with an oxide inhibitor that creates an airtight seal around the conductors once the connection is made. This feature makes the Figure 6-Crimp connector suitable for a wide range of applications.
Also known as: 783669260601, GGC-6, CADGGC6
Features & Benefits
- For copper conductors only
- Clearly marked with wire size and die index for easy identification and tooling recommendation
- Each size accepts a wide range of cable sizes to reduce inventory and give application flexibility
- Can be used as a tap connector or as a lap splice connector
- Available for use as cable to ground rod or rebar installations
- Can be installed in all weather conditions.
- Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
Specifications
| Diameter: | 3/4 in, 5/8 in |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 1/0 - 500 |
| Diameter: | 3/4 in, 5/8 in |
| Standards: | California Proposition 65 |
| Material: | Copper |
| Allowable Gauge Range: | 1/0 - 500 |