Carded 1 Pack - 1/2" High Speed Steel Drills

Item #: 0848296

Cat #: HS32C

UPC: 781002821526

$ 23.16 EA
Company wide:
0 in stock
Documents & Guides
Dottie Hs32c Pc 6350 Drill Bit, M2 High Speed Steel, Black And Gold,135 Deg Split Point, 1/2 In, 6 In Overall Length, Number Of Pieces: 1, 0.5 In, For Steel, Steel Forging, Cast Iron And Other Work Materials

Overview

Dottie Hs32c Pc 6350 Drill Bit, M2 High Speed Steel, Black And Gold,135 Deg Split Point, 1/2 In, 6 In Overall Length, Number Of Pieces: 1, 0.5 In, For Steel, Steel Forging, Cast Iron And Other Work Materials

High Speed Drills are suitable for use in steel, steel forging, cast iron and other work materials. They are rolled forged and have a 135Ëš split point for optimal drilling.

Also known as: 781002821526, HS32C, DOTHS32C

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel