High Speed Drill Bit, Steel, 3/8", Carded 1-Pack

Item #: 0848294

Cat #: HS24C

UPC: 781002821441

$ 13.19 EA
Company wide:
0 in stock
Documents & Guides
High Speed Drill Bit, Steel, Length: 5 inch, Diameter: 3/8 inch, Carded 1-Pack

Overview

High Speed Drill Bit, Steel, Length: 5 inch, Diameter: 3/8 inch, Carded 1-Pack

High Speed Drills are suitable for use in steel, steel forging, cast iron and other work materials. They are rolled forged and have a 135Ëš split point for optimal drilling.

Also known as: 781002821441, HS24C, DOTHS24C

Specifications

Diameter: 3/8 in
Material: Steel
Length: 5 in
Diameter: 3/8 in
Length: 5 in
Material: Steel