Cable Tie, 316 Stainless Steel, 20.50 Inch Length, 6" Maximum Wire Bundle Diameter

Item #: 0848270

Cat #: LS-7.9-520B

UPC: 786210242347

$ 9.55 EA
Company wide:
0 in stock
Documents & Guides
TB LS-7.9-520B STNLS STL CABLE TIE

Overview

TB LS-7.9-520B STNLS STL CABLE TIE
Also known as: 786210242347, LS-7.9-520B, THBLS79520B

Specifications

Material: Stainless Steel
Diameter: 6 in
Width: 0.310 in
Length: 20.500 in
Material: Stainless Steel
Width: 0.310 in
Diameter: 6 in
Length: 20.500 in