TB LS-7.9-520A CABLE TIE 302/304 SS

Item #: 0848269

Cat #: LS-7.9-520A

UPC: 786210242224

$ 7.08 EA
Company wide:
0 in stock
Documents & Guides
THB LS-7.9-520A CABLE TIE 302

Overview

THB LS-7.9-520A CABLE TIE 302
Also known as: 786210242224, LS-7.9-520A, THBLS79520A

Specifications

Material: Stainless Steel
Diameter: 6 in
Width: 0.310 in
Length: 20.500 in
Material: Stainless Steel
Width: 0.310 in
Diameter: 6 in
Length: 20.500 in