316 S/S COATED TIE 7.9X200MM

Item #: 0848261

Cat #: LS-7.9-200-C

UPC: 786209876812

$ 8.25 EA
Company wide:
0 in stock
Documents & Guides
Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures up to 165 Degrees Celsius (329 F) for Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, Length of 200mm (7.9 Inches), Width of 7.9mm (0.31 Inches), Thickness of 0.3mm (0.01 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)

Overview

Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures up to 165 Degrees Celsius (329 F) for Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, Length of 200mm (7.9 Inches), Width of 7.9mm (0.31 Inches), Thickness of 0.3mm (0.01 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)
Also known as: 786209876812, LS-7.9-200-C, THBLS79200C

Specifications

Color: Black
Material: Stainless Steel
Width: 0.310 in
Diameter: 2 in
Length: 7.900 in
Color: Black
Width: 0.310 in
Length: 7.900 in
Material: Stainless Steel
Diameter: 2 in