Cable Tie, 316 Stainless Steel, 7.9 Inch Length, 2" Maximum Wire Bundle Diameter

Item #: 0848253

Cat #: LS-7.9-200B

UPC: 786210242330

$ 5.88 EA
Company wide:
0 in stock
Documents & Guides
TB LS-7.9-200B 316 GRD SS 7.9IN

Overview

TB LS-7.9-200B 316 GRD SS 7.9IN
Also known as: 786210242330, LS-7.9-200B, THBLS79200B

Specifications

Material: Stainless Steel
Width: 0.310 in
Diameter: 2 in
Length: 7.900 in
Material: Stainless Steel
Diameter: 2 in
Width: 0.310 in
Length: 7.900 in