Cable Tie, 316 Stainless Steel, 33.10 Inch Length, 10" Maximum Wire Bundle Diameter

Item #: 0848245

Cat #: LS-4.6-840B

UPC: 786210242316

$ 13.94 EA
Company wide:
0 in stock
Documents & Guides
TB LS-4.6-840B STNLS STL CABLE TIE

Overview

TB LS-4.6-840B STNLS STL CABLE TIE
Also known as: 786210242316, LS-4.6-840B, THBLS46840B

Specifications

Weight Capacity: 200 lbs
Diameter: 10 in
Width: 0.180 in
Material: Stainless Steel
Length: 33.100 in
Weight Capacity: 200 lbs
Width: 0.180 in
Length: 33.100 in
Diameter: 10 in
Material: Stainless Steel