Fluorescent High Bay Fixture, 4', 6-Lamp, T8, 120/277V, 32W

Item #: 0848232

Cat #: IBZ632

UPC: 745975977390

Call for price
Company wide:
0 in stock
Documents & Guides
4' High Bay Fixture, (6) 32W T8 Lamps, 120/277V, Narrow Distribution, No Shielding.

Overview

4' High Bay Fixture, (6) 32W T8 Lamps, 120/277V, Narrow Distribution, No Shielding.
Also known as: 745975977390, IBZ632, LITIBZ632

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277