Cable Tie, 316 Stainless Steel, 14.20 Inch Length, 4" Maximum Wire Bundle Diameter

Item #: 0848205

Cat #: LS-4.6-360B

UPC: 786210242286

$ 5.75 EA
Company wide:
0 in stock
Documents & Guides
TB LS-4.6-360B 316 GRDSS 14.2IN

Overview

TB LS-4.6-360B 316 GRDSS 14.2IN
Also known as: 786210242286, LS-4.6-360B, THBLS46360B

Specifications

Weight Capacity: 200 lbs
Width: 0.180 in
Material: Stainless Steel
Diameter: 4 in
Length: 14.200 in
Weight Capacity: 200 lbs
Material: Stainless Steel
Length: 14.200 in
Width: 0.180 in
Diameter: 4 in