Dimmer, Credenza, CFL/LED, 250W, Brown

Item #: 0848195

Cat #: TTCL-100H-BR

UPC: 027557003483

$ 24.89 EA
Company wide:
0 in stock
Documents & Guides
Credenza Plug-In Dimmer Switch, 100 Watt CFL/LED or 250 Watt/120V Incandescent/Halogen, Single-Pole, Brown

Overview

Credenza Plug-In Dimmer Switch, 100 Watt CFL/LED or 250 Watt/120V Incandescent/Halogen, Single-Pole, Brown
Also known as: 027557003483, TTCL-100H-BR, LUTTTCL100HBR

Specifications

Type: 3-Way
Color: Brown
Wattage: 600, 150
Volts AC: 120
Poles: 1
Light Technology: LED, Halogen
Dimmable: Yes
Type: 3-Way
Wattage: 600, 150
Poles: 1
Dimmable: Yes
Color: Brown
Volts AC: 120
Light Technology: LED, Halogen