3
more

CABLE TIE 302/304 SS 100LB 10.2 BAL
Item #: 0848194
Cat #: LS-4.6-260A
UPC: 786209995315
$ 3.94 EA
Company wide:
0
in stock
Documents & Guides
THB LS-4.6-260A CABLE TIE 302
Overview
THB LS-4.6-260A CABLE TIE 302
Also known as: 786209995315, LS-4.6-260A, THBLS46260A
Specifications
| Weight Capacity: | 200 lbs |
| Width: | 0.180 in |
| Material: | Stainless Steel |
| Length: | 10.200 in |
| Color: | Plain |
| Weight Capacity: | 200 lbs |
| Material: | Stainless Steel |
| Color: | Plain |
| Width: | 0.180 in |
| Length: | 10.200 in |