Dimmer, 150W, Almond

Item #: 0848187

Cat #: CTCL-153P-AL

UPC: 027557003674

$ 30.70 EA
Company wide:
1 in stock
Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Almond.

Overview

Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Almond.

Skylark Contour C.L Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in almond. Designer Style, Gloss Wall Plate Finish, White

Also known as: 027557003674, CTCL-153P-AL, LUTCTCL153PAL

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Almond
Wattage: 600, 150
Mounting: Surface
Color: Almond
Volts AC: 120
Poles: 1