Locknut, Sealing Type, 1" Diameter, Steel With Zinc Finish

Item #: 0848170

Cat #: LS 103

UPC: 785991424232

$ 14.48 EA
Company wide:
0 in stock
Documents & Guides
Locknut, Sealing, 1 Inch Diameter, Steel With Zinc Finish

Overview

Locknut, Sealing, 1 Inch Diameter, Steel With Zinc Finish

ABB locknuts make fittings faster and easier to install. ABB locknuts do not slip or turn, thereby protecting the biting edge. ABB locknuts bite through the paint on the enclosure, providing excellent continuity of ground.

Also known as: 785991424232, LS 103, THBLS103

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel