Safety Vest, Viz-Pro 2 - Size: X-Large, Orange

Item #: 0848165

Cat #: AV2-10E1L

UPC: 879501003199

Company wide:
0 in stock
Documents & Guides
Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: X-Large.

Overview

Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: X-Large.
Also known as: 879501003199, AV2-10E1L, LFTAV210E1L

Specifications

Material: Polyester
Size: XL
Color: Orange
Material: Polyester
Color: Orange
Size: XL