Safety Vest, Viz-Pro 2 - Size: Large, Orange

Item #: 0848164

Cat #: AV2-10EL

UPC: 879501003182

Company wide:
0 in stock
Documents & Guides
Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: Large.

Overview

Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: Large.
Also known as: 879501003182, AV2-10EL, LFTAV210EL

Specifications

Material: Polyester
Color: Orange
Size: Large
Material: Polyester
Size: Large
Color: Orange